- Made from flame-resistant Nomex fabric to provide protection against arc flash hazards and electrostatic discharge
- Generous fit for maximum comfort while performing electrical work tasks
- Designed to be comfortable and breathable while providing the necessary protection and cleanliness required for clean room working environments
- Ideal for industries such as semiconductor manufacturing pharmaceuticals electronics assembly and much more
- Designed to be worn in conjunction with an arc flash face shield and hardcap safety glasses and ear protection
Oberon® Gas Extraction 2-Layer Balaclava, Black, One-Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Over The Head |
| Type | Balaclava |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GES-BH-2 |
| Covers | Head, Face and Neck |
| Brand | Oberon |