- Large, deep fluted acetate handle stands up to heavy-duty industrial use.
- Easy-to-clean handle.
- Flanges on the blade inside the handle provides a solid, twist-resistant blade.
- Bars are fully ground and polished, then chrome plated for corrosion resistance.
- Bars are made of alloy steel and heat-treated for strength and durability.
INCLUDES:
- 1/4 x 1-1/2 in Standard Slotted Tip (Stubby)
- 1/8 x 2 in Standard Slotted Tip (Pocket)
- 1/4 x 4 in x 3/16 x 3 in, 5/16 x 6 in, 3/8 x 8 in, 3/8 x 10 in Standard Slotted Tip
- 3/16 x 3 in, 3/16 x 6 in, 3/16 x 8 in Cabinet Slotted Tip
- #2 x 1-1/2 in Phillips® Tip (Stubby)
- #0 x 3 in, #1 x 3 in, #1 x 10 in, #2 x 4 in, #2 x 10 in, #3 x 6 in, #4 x 8 in Phillips® Tip