Beta 1236B Offset Screwdriver For Slotted Head Screws, 0.8mm x 4mm
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1236B offset slotted screwdriver is a specialized tool designed with a bent ends to reach screws in tight spaces or off-center screws where a traditional screwdriver won't fit. The offset angle between the handle and the blade allows for easy access to recessed or obstructed screws. The industrial grade alloy steel alloys for a high tightening force, and the PVC coated handle provides a strong gripping surface. Measures 100mm (3 15/16") long with 0.8x4mm tips.
PRICE
$5.60
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-15/16 |
| Weight | 0 lbs |
| Shank Diameter | 4 |
| Tip Width | 4 in |
| Shank Length | 100 in |
Product Details
| Handle Material | PVC |
| Shank Type | Round |
| Manufacturers Part Number | 012360201 |
| Shank Material | Alloy Steel |
| Tip Type | Slotted |
| Brand | Beta |