Satco 90-1543 2 Pin Horizontal Snap-In GX23/GX23-2 Lampholder
|
Questions & Answers (0)
Product Description
Horizontal Snap-In GX23 and GX23-2 Base For CF13DS and CF13DD
PRICE
$2.29
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Horizontal Snap-In |
| Wattage | 75 W |
| Voltage | 600 V |
| Color | White |
| Terminal | Screw |
| Manufacturers Part Number | 90-1543 |
| Base Type | GX23/GX23-2 |
| Brand | Satco |