Leviton 13357 660W-600V, Medium Base, Bi-Pin, Linear Fluorescent Lampholder
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 13357 660W-600V, Medium Base, Bi-Pin, Linear Fluorescent Lampholder
Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Tall Profile, Slide-On, Turn-Type, Captive Nut Screws Packed Bulk, Quick-Connect 18AWG Solid or Str. Tinned, White Captive Nut Screws Packed Bulk
Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Tall Profile, Slide-On, Turn-Type, Captive Nut Screws Packed Bulk, Quick-Connect 18AWG Solid or Str. Tinned, White Captive Nut Screws Packed Bulk
PRICE
$3.94
95
95
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Contacts | Bi-Pin |
| Color | White |
| Terminal | 18 AWG Solid/Stranded Tinned, Quick Connect |
| Contact Type | Turn-Type |
| Style | Tall Profile |
| Mounting Location | Slide-On |
| Wattage | 660 W |
| Voltage | 600 V |
| Watts | 660 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 13357 |
| Base Type | Medium |
| Brand | Leviton |