Leviton 2536 Slimline Base, Single Pin, Fluorescent Lampholder, Pedestal, White
Slimline Base, Single Pin, Standard Fluorescent Lampholder, Pedestal, Slide-On Lock-On, Plunger, Quickwire 18AWG Solid or Str Tinned, White.
Leviton 2536 Slimline Base, Single Pin, Fluorescent Lampholder, Pedestal, White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.00 Sold in packages of 10 / $10.50 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Pedestal |
| Lamp Contacts | Single Pin |
| Mounting Location | Slide-On/Lock-On |
| Wattage | 660 W |
| Voltage | 1000 V |
| Watts | 660 W |
| Package Quantity | 10 |
| Color | White |
| Terminal | 18 AWG Solid/Stranded Tinned, Quick Connect |
| Manufacturers Part Number | 2536 |
| Base Type | Slimline |
| Brand | Leviton |