Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
METALpro

Model # :WBB3228454

MPN #: MP4156

METALpro 2" Pipe Notch Die Set, Schedule 40

Product Description
MP4156 - 2" Pipe Notcher Die for METALpro Ironworker (needs MP4150 notcher housing).

These die sets fit into the METALpro MP4150 Pipe Notcher Housing to notch Schedule 40 pipe with any of the METALpro Ironworkers. Each die set is specific to the pipe size you are working with. This takes a singular notch out of one side of the pipe. The clean cut makes it ideal for welding two pipe together for that clean professional look. This is a great addition to anyone who is working with fences, gates, handrails, automotive, roll-cages, exhaust systems, structural setups, and more.

Note - All METALpro accessories are rated for mild steel

PRICE
$769.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMP4156
Country of OriginMade in USA
Package Quantity1
BrandMETALpro