2" Plastic Twin Wheel Caster W/ 5/16" Stem - Pkg Qty 72
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 70 lbs |
Product Details
| Manufacturers Part Number | TW10-5/16 |
| Finish | Chrome |
| Color | Black |
| Brand | Amko Displays |
Related Products
One-piece swivel caster horn construction, no welds Assures less failure, longer life Fewer swivel caster parts mean less chance of failure 3/4 inch king pin is orbit formed Unitized design provides longer life Swivel casters have hardened top plate and fork to assure longer wear life to both upper and lower ball raceways Swivel casters have a nylon grease seal ring on the upper ball raceway Keeps dirt out and retains a large grease reservoir Grey powder coat finish or zinc-plated finish available Meets ASMEB56 11-1 industry standards 4 x 4 1/2-inch top plate will fit into N22-QCP ...
One-piece swivel caster horn/fork construction No welds Assures less failure, longer life 3/4 inch King Pin is hot-forged Secures ball races Holds raceway alignment Adds strength and durability 1/2 inch diameter steel balls in main upper hardened raceway for top performance under maximum rated loads 5/16 inch diameter steel balls in hardened lower raceway Grey powder coat finish provides better corrosion resistance
Martin Wheel Light Duty Plastic Wheel 715P-OF - 7 x 1.50 - 1-3/8" Offset Hub 1/2" Bore Diamond Tread
Martin Wheel Light Duty Plastic Wheel 715P-OF - 7X1.50 - 1-3/8" Offset Hub - 1/2" Bore - Diamond Tread This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 1-3/8 inch Offset | Bore: 1/2-inch. Diamond style tire tread. ...
Martin Wheel Light Duty Plastic Wheel 875P-OF - 8 x 1.75 - 1-3/8" Offset Hub 1/2" Bore Diamond Tread
Martin Wheel Light Duty Plastic Wheel 875P-OF - 8X1.75 - 1-3/8" Offset Hub - 1/2" Bore - Diamond Tread This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 1-3/8 inch Offset | Bore: 1/2-inch. Diamond style tire tread. ...
One-piece swivel caster horn construction, no welds Assures less failure, longer life Fewer swivel caster parts mean less chance of failure 3/4 inch king pin is orbit formed Unitized design provides longer life Swivel casters have hardened top plate and fork to assure longer wear life to both upper and lower ball raceways Swivel casters have a nylon grease seal ring on the upper ball raceway Keeps dirt out and retains a large grease reservoir Grey powder coat finish or zinc-plated finish available Meets ASMEB56 11-1 industry standards 4 x 4 1/2-inch top plate will fit into N22-QCP ...