Nexel
Model # :WB800283
Rubber Swivel Stem Set of (4) Casters 5 Inch 2 Brake/ Donut Bumper
Write a Review
|
Questions & Answers (0)
Product Description
RUBBER SWIVEL STEM CASTERS
Nexel® (2) Swivel (2) Swivel Brake Casters, 5" Rubber, Set of (4), Overall 1200 lb Capacity, 300lbs per caster
Includes 4 donut bumpers to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters.
Nexel® (2) Swivel (2) Swivel Brake Casters, 5" Rubber, Set of (4), Overall 1200 lb Capacity, 300lbs per caster
Includes 4 donut bumpers to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters.
PRICE
$77.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 |
| Caster Diameter | 5 in |
Product Details
| Wheel Material | Rubber |
| Type | Medium Duty |
| Color | Gray |
| Caster Type | 2 Swivel/2 Swivel with Brake |
| Brand | Nexel |