Universal™ #2 Pre-Sharpened Woodcase Pencil, HB (#2), Black Lead, Yellow Barrel, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Strong sturdy pencils make the practical choice. Pre-sharpened soft lead provides a smooth writing experience every time. Hexagonal barrel fits nicely in your hand and won't roll off tables or desks.
PRICE
$2.64
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2 |
| Style | Woodcase |
| Description | #2 Pre-Sharpened Woodcase Pencil |
| Lead Color Family | Black |
| Package Quantity | 24/Pack |
| Refillable | No |
| Manufacturers Part Number | UNV55401 |
| Retractable | No |
| Barrel Color Family | Yellow |
| Lead Degree Hardness | Medium |
| Brand | Universal |
Warranty
| Warranty | 1 yr |