Prismacolor Premier Graphite Set, 8B, 6B, 4B, 2B, B, HB, 2H, 4H, 6H Pencils, Graphite Lead, 18/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Prismacolor Premier Graphite Set offers the tools you need for precision in one stroke and blendable coverage. Set includes seven Turquoise Drawing Pencils (8B, 6B, 2B, B, 2H, 4H, 6H), four Woodless Graphite Pencils (2B, 4B, 6B, 8B), three water-soluble Graphite Pencils (HB, 4B, 8B), a Magic Rub eraser, large kneaded rubber eraser, steel pencil sharpener and one sanding board. The latex-free, Magic Rub Eraser absorbs graphite and erases India Ink. The kneaded eraser can be molded and shaped anyway you want to erase tiny specks or large areas. Simply knead the eraser to clean it.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Colored Pencil |
| Type | Pencil |
| Package Quantity | 18/Pack |
| Description | Prismacolor Premier Graphite Set |
| Lead Color Family | Graphite |
| Refillable | No |
| Manufacturers Part Number | 24261 |
| Barrel Color Family | Assorted |
| Retractable | No |
| GTIN | 00070735242617 |
| Brand | Sanford |