Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778456

MPN #: PPLUS6-BLK

Bostitch® Office Pencil Plus Retractable, #2 Pencils Grade, Black Barrel, 6/Pack

Product Description
Wood-Cased Pencil Plus, Retractable Eraser, American Cedar Wood, #2 HB, Round, Matte Black, Pre-sharpened, 6 count

Features:
  • 5X More Eraser: Pencil Plus features a smudge-resistant and latex-free retractable eraser that lasts five times longer than standard erasers. Using the Push-Pull mechanism, simply press the plastic notch up to reveal more eraser!
  • Premium Quality: Made from responsibly-sourced American Cedar Wood and high-density, long-lasting #2 HB graphite for minimal breakage.
  • Ergonomic and Elevated Design: The smooth, rounded barrel with a matte finish offers a refined look and comfortable grip for extended writing, sketching, or note-taking sessions
  • Prepped For Productivity: Each pencil in this 6-pack comes pre-sharpened and ready to write, draw, or doodle–ideal for classrooms, offices, and creative spaces alike
  • Safe For Children: Certified non-toxic and compliant with ASTM D4236 standards, these pencils are a smart, worry-free choice for students of all ages
  • Trusted Leader in Office Products: With a legacy of crafting durable and trusted pencil sharpeners, Bostitch Office continues the tradition of premium and reliable writing tools


PRICE
$12.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Point Size2 mm

Product Details

StyleWood Pencil
TypePencil
Package Quantity6
Lead Color FamilyBlack
Manufacturers Part NumberPPLUS6-BLK
Pencil Number#2
Barrel Color FamilyBlack
BrandBostitch