Features:
- Tubing on all three sides
- 1"(A) x 1/2"(C) x 1"(A)
Weights & Dimensions
| Length | 4 in |
| Hose Inside Diameter | 1 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Reducing Tee |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | M8016 |
| PSI | 200 psi |
| Brand | Maxline |