The Werner AC10-20-02 Two Rung Long Body Ladder Jack is designed for quick field adjustments. The PLATFORM CLAMP SYSTEM Clamp secures the platform to the ladder jacks and ties supporting ladders together to help secure an entire ladder jack system. The lightweight but sturdy jack mounts on either side of the extension ladder. It accepts Stages up to 20in width. Recommended for use with 300 pounds Type IA and 375 pounds Type IAA extension ladders. (OSHA and ANSI allow use with 250 pounds Type I extension ladders.)
Werner 2 Rung Long Body Ladder Jack AC10-20-02
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 30 in |
| Width | 13 in |
| Depth | 4-1/2 in |
| Weight | 18 lbs |
Product Details
| Type | Jack |
| Material | Aluminum |
| Description | Short Body Ladder Jack |
| Manufacturers Part Number | AC10-20-02 |
| For Use With | Extension Ladders/Stages |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |
Related Products
The D6224-2 Fiberglass Two-Section 24-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect ...
The D6216-3 Fiberglass Three-Section 16-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long-lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help ...
The Werner® D7136-2 extension ladder boasts a duty rating of 300 pounds and features the exclusive Alflo® rung joint that guarantees Twist-Proof® performance. External guides at top of base section help secure the interlocking side rails. Pre-pierced holes at the top of the fly section allow for easy field installation of accessories. The plate and rung assembly are riveted at four points to each side rail. The Traction-Tred® D rungs are slip-resistant and The Werner® Durable rail shield and shoe bracket protects the rail from damage. Features: Smooth operating pulley with polypropylene ...
The D6240-2 Fiberglass Two-Section 40-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect ...
The D6220-2 Fiberglass Two-Section 20-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect ...