The Werner SPJ-GRH Steel Guardrail Holder can be combined with other scaffold items to design a 1, 2, or 3-sided scaffold system.
Werner Steel Guardrail Holder SPJ-GRH
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 5-3/4 in |
| Depth | 6-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Jack |
| Material | Steel |
| Description | Guardrail Holder |
| Color | Blue |
| Manufacturers Part Number | SPJ-GRH |
| For Use With | Steel Pump Jack Systems |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |
Related Products
The Werner® T6203 Fiberglass 3-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity. Features: Four (4) rivets attach top to each rail ...
Unit is fully adjustable and can even be safely used on stairways making it perfect for drywall and painting applications and a wide variety of other uses Ideal for both interior and exterior use making the unit extremely versatile to meet the requirements for most of your applications The narrow design will conveniently fit through standard door openings This makes it very portable to move from room to room The platform height can be adjusted in 2" increments with the convenient spring loaded locking lever This means that one person can easily assemble and customize the height of the ...
The Werner® T6202 Fiberglass 2-foot Twin Stepladder offers a high performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. This twin Stepladder allows 300 pounds per side making it ideal for one or two person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity. Features: Top steps provide wide standing platform Molded ...
The T6204 Fiberglass 4-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
The PA206 6-foot to 9-foot Aluminum Extension Plank is ideal for use on step ladders, telescoping multi-ladders, extension trestle ladders and extension and single straight ladders equipped with ladder jacks. Positive stops on the plank prevent overextending. Molded thermo-plastic spacer guides allow for easy open/close action. Made of 2-inch deep box section extrusions. Heavy end flange/handles for rigidity and ease of operation. Outer flange is open for ladder jack clamps. The extruded cross members are riveted with solid aluminum rivets. Locking mechanism sets the plank in 12-inch ...