Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Colson

Model # :T9AB2174061

MPN #: 2.05208.441

Colson® 2 Series Rigid Plate Caster 2.05208.441 - Rubber on Polyolefin 5" Dia. 325 Lb.

Product Description
Colson® 2 Series Rigid Plate Caster 2.05208.441 - Rubber on Polyolefin 5" Dia. 325 Lb. Cap.

  • Zinc plated
  • Non-marking tread with superior floor protection
  • Tread will not pick up debris
  • Delrin bushing in wheel
  • Standard top plate


PRICE
$47.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height6-3/16 in
Weight Capacity325 lbs
Weight3 lbs
Wheel Diameter5 in
Mounting Bolt Hole Diameter5/16 in
Plate Size2-11/16 x 3-5/8 in
Bolt Spacing1-3/4 x 2-13/16 Slotted to 3-1/16 in

Product Details

Assembly RequiredNo
Wheel MaterialPerforma Rubber
TypeLight Duty
Brake TypeNo Brake Included
ColorSilver
Series2
Caster TypeRigid
Caster Rig MaterialCarbon Steel
Hub Type1.5" Centered
Package Quantity1
Manufacturers Part Number2.05208.441
BrandColson

Warranty

Warranty3 yr