- All stainless steel construction
- Mechanically bonded non-marking tread
- Good chemical & washdown resistance
- Delrin bushing in wheel
- Tech lock brake
- Standard top plate
Colson® 2 Series Swivel Plate Caster 2.04456.944 BRK2 Polyurethane With Brake 4" Dia. 275 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 2 Series Swivel Plate Caster 2.04456.944 BRK2 Polyurethane With Brake 4" Dia. 275 Lb. Cap.
PRICE
$149.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5-1/8 in |
| Weight Capacity | 275 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 4 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Plate Size | 2-1/2 x 3-5/8 in |
| Bolt Spacing | 1-3/4 x 2-13/16 Slotted to 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane on Polyolefin |
| Type | Stainless Steel |
| Brake Type | Tech Lock |
| Color | Silver |
| Series | 2 |
| Caster Type | Swivel |
| Caster Rig Material | Stainless Steel |
| Caster Index | Swivel Plate Casters |
| Hub Type | 1.5" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 2.04456.944 BRK2 |
| Brand | Colson |
Warranty
| Warranty | 3 yr |