- Economical, high density, black polyolefin material
- Impervious to most chemicals
- Delrin bushing in wheel
- Spanner bushing to 3/8" axle size
Colson® 2 Series Wheel 2.00002.53 - 2-1/2 x 1-1/4 Polyolefin 3/8 Delrin Bushing - Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.40
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Weight Capacity | 200 lbs |
| Weight | 0.3 lbs |
| Wheel Diameter | 2-1/2 in |
| Axle Size | 3/8 in |
| Hub Length | 1-1/2 in |
| Bearing Size | 3/8 in |
Product Details
| Wheel Material | Polyolefin |
| Color | Black |
| Series | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2.00002.53 |
| Spanner Type | Zinc |
| Brand | Colson |
Warranty
| Warranty | 3 yr |