- Gray solid elastomer polyurethane wheel
- Wheel is designed for ergonomic applications
- Sealed precision ball bearings
- Steel spanner bushings to 1/2" axle size
Colson® 4 Series Wheel 5.00005.8P5.EN - 5 x 2 Endura Elastomer 1/2 Straight Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 4 Series Wheel 5.00005.8P5.EN - 5 x 2 Endura Elastomer 1/2 Straight Roller Bearing - Gray
PRICE
$149.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1000 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 1/2 in |
| Hub Length | 2-1/2 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Endura Elastomer |
| Color | Gray |
| Series | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 5.00005.8P5.EN |
| Spanner Type | Zinc Precision Bearing |
| Brand | Colson |
Warranty
| Warranty | 3 yr |