Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Colson

Model # :WBB2186680

MPN #: 5.00004.929 WS

Colson® 4 Series Wheel 5.00004.929 WS - 4 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing

Product Description
Colson® 4 Series Wheel 5.00004.929 WS - 4 x 2 Polyurethane on Polyolefin 1/2 Straight Roller Bearing

  • Maroon polyurethane tread with a gray polyolefin core
  • Tread is mechanically bonded to core to help prevent debonding
  • All metal straight roller bearing in wheel
  • Steel spanner bushing to 1/2" axle size


PRICE
$49.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight Capacity600 lbs
Weight2 lbs
Wheel Diameter4 in
Axle Size1/2 in
Hub Length2-1/2 in
Bearing Size1/2 in

Product Details

Wheel MaterialPolyurethane on Polyolefin
ColorRed
Series4
Package Quantity1
Manufacturers Part Number5.00004.929 WS
Spanner TypeSteel
BrandColson

Warranty

Warranty3 yr