- Economical, high density, black polyolefin material
- Impervious to most chemicals
- All metal stainless steel straight roller bearing in wheel
- Stainless steel spanner bushing to 1/2" axle size
Colson® 4 Series Wheel 5.00006.839 SSWS - 6 x 2 Polyolefin 1/2 SS Roller Bearing - Black
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 4 Series Wheel 5.00006.839 SSWS - 6 x 2 Polyolefin 1/2 SS Straight Roller Bearing - Black
PRICE
$34.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 700 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 6 in |
| Axle Size | 1/2 in |
| Hub Length | 2-1/2 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Polyolefin |
| Color | Black |
| Series | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 5.00006.839 SSWS |
| Spanner Type | Stainless Steel |
| Brand | Colson |
Warranty
| Warranty | 3 yr |