- Powerful 750W motor for off-road terrain
- Fat Tire Design to stay in control riding through sand, mud and snow
- Two speed automatic for the simpilist riding experience for any rider
- Hydraulic brakes provide superior and precise stopping power - only a light pull produces a strong braking response
- Carbon belt drive for a clean, smooth ride
- Sealed drive train for minimal maintenance and maximum durability
Tomberlin® EVOKE MOAB E-Bike, 264 Lb. Capacity, 26" Wheels, Aqua/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,299.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Height | 52 in |
| Weight Capacity | 264 lbs |
| Weight | 68 lbs |
| Wheel Size | 26 in |
Product Details
| Assembly Required | Yes |
| Type | E-Bike |
| Brake Type | Hydraulic |
| Color | Muli-Colored |
| Capacity | 264 Lbs |
| Material | Aluminium Alloy |
| Manufacturers Part Number | EVEB-12 |
| Brand | Tomberlin |
| Speed | 1760 |
Warranty
| Warranty | Lifetime Limited |