- Solid semi-steel wheel, painted green
- Tread is machined to a flat face
- All metal straight roller bearing in wheel
- Steel spanner bushing to 1/2" axle size
Colson® 4 Series Wheel 5.00008.139 WS - 8 x 2 Cast Iron 1/2 Straight Roller Bearing - Green
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 4 Series Wheel 5.00008.139 WS - 8 x 2 Cast Iron 1/2 Straight Roller Bearing - Green
PRICE
$73.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1500 lbs |
| Weight | 9 lbs |
| Wheel Diameter | 8 in |
| Axle Size | 1/2 in |
| Hub Length | 2-1/2 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Cast Iron |
| Color | Green |
| Series | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 5.00008.139 WS |
| Spanner Type | Steel |
| Brand | Colson |
Warranty
| Warranty | 3 yr |