- Performa brand wheel offering superior floor protection
- Flat, black tread
- All metal straight roller bearing in wheel
- Steel spanner bushing to 1/2" axle size
Colson® 4 Series Wheel 5.00004.459.2 WS - 4 x 2 Performa Rubber 1/2 Straight Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 400 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 4 in |
| Axle Size | 1/2 in |
| Hub Length | 2-1/2 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Performa Rubber |
| Color | Black |
| Series | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 5.00004.459.2 WS |
| Spanner Type | Steel |
| Brand | Colson |
Warranty
| Warranty | 3 yr |