Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288017

MPN #: DET2-A-3060-6PY

Little Giant® 2 Sided Adjustable Shelf Truck, 3600 lb. Capacity, 60"L x 30"W x 57"H, Gray

Product Description
Expanded metal ends extend 48" high above the deck, improve visibility and allow 2-way access to material. All-welded construction with 12 gauge steel shelves. Standard truck has one upper shelf that is adjustable on 3-1/2" centers, and can be positioned with 1-1/2" lips either up or down. Additional adjustable shelves also available. 2 swivel and 2 rigid casters with quiet, non-marking 6" polyurethane wheels. Overall height 57". Capacity 3600 lbs.

PRICE
$1,829.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height57 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid
Number of Adjustable Shelves1
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleDual-Side Access
Side PanelsMesh
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberDET2-A-3060-6PY
BrandLittle Giant