Tri-Boro Mobile Steel Truck w/5 Shelves, 1000 lb. Capacity, 60"L x 24"W x 57"H, Gray
|
Questions & Answers (0)
Product Description
This unit comes complete with five 18 gauge tray shelves. Each tray shelf has a 2-1/4" lip.
PRICE
$815.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 1000 lbs |
| Weight | 155 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid with Lip Up |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Wheel Type | 2 Swivel, 2 Rigid |
| Style | Four-Side Access |
| Finish | Powder Coated |
| Side Panels | Open |
| Number of Shelves | 5 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MST2460TS |
| Number of Fixed Shelves | 2 |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |