Little Giant® 2 Sided Mesh Bulk Truck w/3 Shelves, 3600 lb. Cap, 65-1/2"L x 24"W x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Expanded metal ends extend 48" high above the deck, improve visibility, and allow 2-way access to material. All-welded construction with 12 gauge steel shelves. Standard with one or two shelves that are adjustable on 3-1/2" centers, and can be positioned with 1-1/2" lips either up or down. Additional adjustable shelves also available. 2 swivel and 2 rigid casters with quiet, non-marking 6" polyurethane wheels. Overall height 57". Capacity 3600 lbs.
PRICE
$1,355.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Weight | 268 lbs |
| Gauge | 12 |
| Shelf Size | 24" x 60" |
| Wheel Diameter | 6 in |
| Top Shelf Height | Adjustable |
Product Details
| Assembly Required | No |
| Number of Adjustable Shelves | 2 |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | DET3-A-2460-6PY |
| Brand | Little Giant |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid with Lip Up |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Pushbar Handle |
| Style | Dual-Side Access |
| Side Panels | Mesh |
| Shelf Style | Flush |
Warranty
| Warranty | 1 yr |