Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288269

MPN #: DET2-2448-6PY

Little Giant® 2 Sided Shelf Truck w/2 Shelves, 3600 lb. Capacity, 48"L x 24"W x 57"H, Gray

Product Description
Expanded metal ends improve visibility, allow 2-way access to material. End panels extend 48" high above deck. All-welded construction with 12 gauge steel shelves. Non-marking, quiet 6" polyurethane wheels, 2 swivel 2 rigid. Overall height 57". Capacity 3600 lbs.

PRICE
$875.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height57 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Shelf Clearance22-1/2 in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid with Lip Down
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleDual-Side Access
Side PanelsMesh
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberDET2-2448-6PY
BrandLittle Giant