Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287920

MPN #: DET4-2460-6PY

Little Giant® 2 Sided Shelf Truck w/4 Shelves, 3600 lb. Capacity, 60"L x 24"W x 57"H, Gray

Product Description
Expanded metal ends improve visibility, allow 2-way access to material. End panels extend 48" high above deck. All-welded construction with 12 gauge steel shelves. Non-marking, quiet 6" polyurethane wheels, 2 swivel 2 rigid. Overall height 57". Capacity 3600 lbs.

PRICE
$1,335.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height57 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Shelf Clearance12 in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid with Lip Down
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleDual-Side Access
Side PanelsMesh
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberDET4-2460-6PY
BrandLittle Giant