3-Sided bulk handling truck converts into a 4 sided box truck with the addition of a removable half "Drop-Gate" panel. Hinged in the center, it can easily be lowered to provide better access while loading or unloading, or raised and latched to secure contents for transport or storage. Expanded metal sides allow better visibility and airflow. Interior height 36" above deck. These models come standard with a Drop Gate Panel to easily convert this 3-sided truck to a 4 sided box truck. 2 swivel, 2 rigid, 8" non-marking polyurethane casters.
Little Giant® 3 Sided Bulk Truck w/ Removeable Drop Gate, 3600 lb. Cap., 60"L x 24"W Deck, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,299.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 24 in |
| Height | 47 in |
| Inside Height | 36 |
| Weight Capacity | 3600 lbs |
| Weight | 191 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
Product Details
| Assembly Required | All-Welded |
| Type | Removable |
| Shelf Type | Fixed |
| Color | Gray |
| Capacity Bushel | 24.1 |
| Wheel Type | Polyurethane |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CARD-2460-8PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |