Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135136

MPN #: DET4L3060-8MRRD

Little Giant® 2-Sided Towable Truck, 2000 lb. Capacity, 65-1/2"L x 30"W x 58-1/2"H, Gray

Product Description
Expanded metal ends extend 48" high above the deck, improve visibility, and allow 2-way access to material.

Features:
  • Expanded metal end panels extend 48" above deck
  • 12 gauge steel Multi-Shelf shelves
  • 1-1/2" retaining lips
  • Two rigid and two swivel casters
  • 8" mold-on rubber wheels
  • Can be used independently or connected to other units
  • Ring drawbar stays in upright position for manual operation
  • Pin and clevis rear hitch
  • Overall height: 58-1/2"

    Available Configurations:
    • 2, 3, or 4 shelves
    • 2 Shelves: 23-1/4" shelf clearance
    • 3 Shelves: 15" shelf clearance
    • 4 Shelves: 12" shelf clearance"


PRICE
$2,549.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65-1/2 in
Width30 in
Height58-1/2 in
Weight Capacity2000 lbs
Weight362 lbs
Wheel Diameter8 in
Gauge12
Shelf Size30" x 60"

Product Details

Assembly RequiredNo
Type2 Sided Towable Multi-Shelf Truck
Shelf TypeLipped
ColorGray
Wheel TypeMold-on Rubber
Number of Shelves4
MaterialSteel
Description2-Sided Towable Multi-Shelf Truck
Package Quantity1
Manufacturers Part NumberDET4L3060-8MRRD
BrandLittle Giant

Warranty

Warranty1 Year Limited