Bahco® 2" Spare Blade For 650 & 665 Scrapers, Natural Steel
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1 in |
| Depth | 1/4 in |
| Height | 2 in |
Product Details
| Material | Steel |
| Description | Spare Blade |
| Color | Gray |
| Manufacturers Part Number | BAH442 |
| Brand | Bahco |
Related Products
Features: Supplied with a 300 mm (12") shatterproof Sandflex® 24 TPI bi-metal blade High blade tensioning mechanism Alternative 55° blade mounting pins for flush cutting Steel tube core plastic coated frame allows high tension for straight accurate cutting Professional hacksaw frame Offers a strong steel frame that is covered with a protective dual component plastic Comfortable, non-slip and soft back handle and front grip ensures a solid, secure grip Tension mechanism is fully integrated into the handles so there is no obstruction during use
Designed for demanding applications and tough environments of construction sites, innovative tensioning mechanism for high blade tension and straight cutting, ERGO™ handle with knuckle protector provides comfort and safety, made of lightweight, high quality steel tubing for durability and easy handling, high impact orange enamel paint protects from rust and corrosion, strong blade fitting for easy and safe blade storage.
Features: Bow saw frame developed according to the scientific ERGO™ process Designed for demanding applications and tough environments Lightweight tubing, 24" - 750 g, for easy handling Innovative tensioning mechanism for high blade tension (up to 120 kp) and straight cutting 51 supplied with peg tooth blade for dry wood, 23 supplied with raker tooth blade for green wood ERGO™ handle with knuckle protector gives ergonomic comfort and safety Made from high quality steel and protected from rust and corrosion by a coating of high-impact enamel paint Better and stronger blade ...
Features: Allows very high blade tension for accurate and fast cuts Strong rectangular back section for blade storage with easy-to-handle retaining screws Can also be used as a compass saw Alternative 55° blade mounting for flush cutting Supplied with reliable and shatterproof 12 inch bi-metal blade, 24 TPI
Features: Suitable for sawing in green wood Hardened and tempered high-quality steel Easier cutting in green wood from the raker teething Longer lasting performance with the high-frequency, heat induction hardened points Rust-prevention treated and packed in individual sleeve printed with graphically illustrated text for correct blade selection Bow saw blade. High frequency hardened triangular set teeth cut on both push and pull strokes High tension (120 kg) keeps blade straight for fast cuts on dry and mature wood 5 per case