5" Carbon Steel Joint Knife, Poly Handle
Write a Review
|
Questions & Answers (0)
Product Description
5" Carbon Steel Joint Knife, Poly Handle . MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Flexible high carbon steel blade; High impact plastic hammer head handle equipped with brass nailing head to set protruding drywall nails; Order quantities of 18 and receive a free display box. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Flexible high carbon steel blade; High impact plastic hammer head handle equipped with brass nailing head to set protruding drywall nails; Order quantities of 18 and receive a free display box. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Depth | 7-7/8 in |
| Height | 7-7/8 in |
| Blade Width | 5 in |
Product Details
| Material | Steel |
| Description | Joint Knife |
| Color | Multi-Colored |
| Handle Type | Poly |
| Brand | Bon Tool |