Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cosco

Model # :WBB3153157

MPN #: 11137PBL1E

COSCO® 2 Step Household Folding Step Stool, 17-11/16"L x 17-5/16"W x 28-1/8"H, Platinum/Black

Product Description
The COSCO® 2-Step Household Folding Step Stool is ideal for dusting, cleaning and reaching. It folds for easy storage, and weighs less than 9 pounds! Slip resistant feet give additional security on any floor surface you're working on, while avoiding any damage to your floor. The large steel steps provide extra security while in use, in addition to the locking top step. The Max Reach is 7 feet and 11 inches. (Max Reach assumes a 5 ft. 6 inch person with a vertical 12 inch reach) Weight capacity is 200 pounds meeting ANSI Type 3 standard.

Features:
  • Lightweight: Easy to carry for multiple jobs
  • Non-Marring: Leg tips keep floors clean
  • Secure and Stable: Slip resistant step provides security while in use with continuous rear leg support
  • Folds Flat: Compact fold for easy Storage and transport
  • Usage Grade: Residential
  • Usage: Indoor
  • Weight Capacity: 200 lbs
  • Color: Platinum/Black


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-11/16 in
Width17-5/16 in
Height28-1/8 in
Weight Capacity200
Weight8

Product Details

Assembly RequiredNo
TypeFolding Step Stool
Number of Steps2
ColorGray
MaterialSteel
Description2 Step Household Folding Steel Step Stool
Package Quantity1
Manufacturers Part Number11137PBL1E
BrandCosco