COSCO® 3 Step Folding Step Stool with Rubber Hand Grip, 28-3/4"L x 19-1/2"W x 48-1/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
COSCO® Three-Step Folding Step Stool is ideal for any task around the house! Whether it's reaching that high cabinet, changing a light bulb or washing the windows, our products make it easier to get any job done with an 8 Ft. 10 in. Max Reach* This lightweight step stool provides security and stability to any job. Max Reach assumes a 5 Ft. 6 in. person with a vertical 12 in. reach.
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-3/4 in |
| Width | 19-1/2 in |
| Height | 48-1/4 in |
| Weight Capacity | 300 |
| Weight | 11 |
Product Details
| Assembly Required | No |
| Type | Folding Step Stool |
| Number of Steps | 3 |
| Color | Black |
| Material | Aluminum, Steel |
| Description | 3 Step Folding Step Stool with Rubber Hand Grip |
| Package Quantity | 1 |
| Manufacturers Part Number | 11425ABK1E |
| Brand | Cosco |