Hailo K75 ComfortLine 2-Step Steel Folding Step Ladder with Ergonomic Knee Rest, 330 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Hailo Safety Plus K75W foldable steel household stool that offers extra safety with ergonomic knee support, non-slip plastic feet, large 2 steps with non-skid mats and high curve safety bar.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-11/16 |
| Width | 18-7/8 in |
| Height | 43-5/16 |
| Weight Capacity | 330 lbs |
| Weight | 11 lbs |
| Height to Top Step/Platform | 43-5/16 in |
| Platform Height | 18-1/2 |
Product Details
| Assembly Required | No |
| Number of Steps | 2 |
| Color | White |
| Material | Steel |
| Description | Folding Step Ladder |
| Manufacturers Part Number | 9204010013 |
| Brand | Hailo |
Compliance & Certifications
| Certifications | EN 14183 |