Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB523771

MPN #: AHW-L-2460

Adjustable Work-Mate Stand - AHW-L-2460

Product Description
Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platforms ensure safe footing in most wet environments. The height of each leg can be adjusted individually to ensure proper working height. All sizes have four legs except the 60",72", & 96" long models which have six legs. Powder coated safety yellow finish. Welded steel construction.

PRICE
$389.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height5 in
Weight Capacity500 lbs
Weight59 lbs
Height to Top Step/Platform6-1/2 to 9 in
Max Height8-3/4 in
Min Height6-3/4 in

Product Details

TypeAdjustable Height Platform
Number of Steps1
ColorYellow
MaterialSteel
Manufacturers Part NumberAHW-L-2460
BrandVestil