2 Straight Arm/Rectangular Tubing Rack- Satin
Write a Review
|
Questions & Answers (0)
Product Description
Arms are made of 1/2"X1-1/2" rectangular tubing inside a single rectangular tubing upright and are independently adjustable every 3" from 52" to 73". Heavy weight base is 12" x 15".
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Height | 52 to 73 in |
Product Details
| Type | 2 Straight Arm Rack |
| Class | Garment Racks |
| Finish | Satin Chrome |
| Line | 2-Way Racks |
| Manufacturers Part Number | K90-SC |
| Brand | Econoco |