Econoco, Pipeline Adjustable Gloss White Double Bar Box Rack
Write a Review
|
Questions & Answers (0)
Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Showcase your hanging garments on this gloss white rolling rack. Double hangrails adjust independently from approximately 53-1/2"H to 80"H and are 60" long. Rack is constructed of heavy duty 1 1/4" diameter plumbing pipe andncludes four 3" casters, 2 locking and 2 non-locking. Base dimensions measure 48"L x 22"W.
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 22 in |
| Height | 80 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Description | Freestanding Pipeline Adjustable Double Bar Box Rack |
| Color | White |
| Manufacturers Part Number | PSRT40WH |
| Casters | Yes |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |