44"L x 24"W x 72"H Cross Merchandising 4-Way Rack - Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Includes (8) 11 3/4" x 12" x 3/4" thick MDF/melamine shelves in hard rock maple finish. Uniquely flexible merchandiser combining (4) display arms, (8) shelves and built-in graphics frame. (4) 16" rectangular arms with stops-adjustable from 45" to 2" in height (every3"). 12"x12" sign frame-8"x8" (visible). 2" square steel tubing inner core and sign frame. All steel tubing finished in satin chrome universal slotting front and back for shelf brackets (1/2" slots on 1" centers)
PRICE
$699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 24 in |
| Height | 72 in |
Product Details
| Type | 4-Way Rack |
| Class | Alta System |
| Finish | Satin Chrome |
| Line | Fixtures |
| Manufacturers Part Number | T502SC-H |
| Brand | Econoco |