Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252861

MPN #: U1588-2HDV-HG

Hallowell® 2-Tier 2 Door HD Ventilated Locker, 15"W x 18"D x 78"H, Dark Gray, Unassembled

Product Description
These Heavy-Duty Ventilated lockers offer value in a rugged, durable design. With 14 gauge door and heavy 16 gauge body with 18 gauge back, our HDV lockers will withstand years of daily rugged use. Doors and sides are diamond perforated for maximum ventilation. Doors include a continuous piano hinge to insure a smooth door operation. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. Wardrobe doors include a stainless steel recessed handle allowing the lock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Box doors include a single-point thru-the-door finger pull with padlock hasp. Locks are not included. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items.

Features:
  • 15"W x 18"D x 78"H
  • 725 Dark Gray
  • Double Tier
  • 1‑Wide
  • Knock‑Down
  • 2‑Point Gravity Lift‑Type Latching
  • 16 Gauge Continuous Piano Hinge
  • Includes 1‑Double Hook and 2‑Single Hooks
  • Includes6"Legs
  • 2 Year Warranty
  • ColdRolled Sheet Steel


PRICE
$425.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth18 in
Height78 in
Weight109 lbs

Product Details

Lock TypePadlock Hasp
Door Handle TypeRecessed
ColorDark Gray
SeriesHeavy-Duty Ventilated (HDV) Locker
Tier TypeDouble Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments2
Manufacturers Part NumberU1588-2HDV-HG
BrandHallowell

Warranty

Warranty2 yr