Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3790980

MPN #: 851001

Terrier 2 TOBK Plate Lifting Clamp, 4000 lb. Capacity

Product Description
For horizontal lifting, transportation and stacking of steel (H) beams, profiles and structures

Features:
  • Special design makes it possible to lift steel (H) beams on the flange as well as on the upper ends of the beam
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered
  • Clamp is locked in closed as well as open position
  • Lightweight design for easy handling
  • Tough quality heavy duty welded shell body
  • 2 TOBK with inch jaw opening & lbs Working Load Limit


PRICE
$983.26

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4000 lbs
Throat Depth2-1/2 in
Max Plate Thickness3/4 in
Bail Opening2-1/2 in
Working Load Limit4000 lbs

Product Details

TypePlate Clamp
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number851001
BrandTerrier