Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263893

MPN #: CL0400

MAG-MATE® Creative Lift® CL0400 Lifting Magnet 400 Lbs. Capacity

Product Description
Permanent lift magnets are ideal for handling steel plates, die castings, forgings or other steel products. They eleiminate the need for clamping devices, slings or chains. No need to lift the steel up to wrap a chain, sling or wire rope around it. One person can perform the operation previously calling for two or more people.
Features:
  • Permanent Ceramic Magnet
  • Patented Non-Marring Roller Cam Release
  • Spring Return Handle
  • Less Torque Required To Release Load
  • "Jack Screw" Secondary Release
  • RFID Enabled
  • Durable Stainless Steel Casing
  • 3:1 Design Factor
  • Large Lift Lug
  • Heat Resistant up to 300⁰F (148⁰C)
  • USA M.A.D.E.
  • Magnet Size: 4"L x 6-1/2"W x 2-1/2"H
  • 4 Poles
PRICE
$819.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width7-1/4 in
Height7-3/4 in
Weight Capacity400 lbs
Weight21 lbs
Base Diameter Or Dimension4 x 6-1/2 in
Handle Length16 in
Bail Opening2-1/4 x 3 in
Magnet Size4" x 6-1/2" x 2-1/2"
Min Thickness3/16 in

Product Details

Assembly RequiredYes
ColorSilver
StyleLifting Magnet
MaterialStainless Steel/Ceramic
Package Quantity1
Manufacturers Part NumberCL0400
BrandMag-Mate

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.20 BTH-1 Design Category B Service Class 3