Werner® 2' Type 1AA Aluminum Step Stand, 375 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Werner® SSA02 Aluminum 2-foot Step Stand boasts a duty rating of 375 pounds with stable locking spreaders that permanently stay open. The SSA00 series offers heavy-duty wide steps and each broad top offers more foot space for comfortable use. The extra-large feet are ideal for use on gratings. The deep treads in the steps and top provide slip resistance.
PRICE
$385.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 17 in |
| Height | 24 in |
| Weight Capacity | 375 lbs |
| Weight | 16 lbs |
| Height to Top Step/Platform | 20 in |
Product Details
| Assembly Required | No |
| Number of Steps | 2 |
| Color | Silver |
| Duty Rating | 1AA |
| Material | Aluminum |
| Manufacturers Part Number | SSA02 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI-A14-5-2007, OSHA-Compliant |