Hailo K30 2 Step Aluminum Folding Step Ladder - 4392-801
|
Questions & Answers (0)
Product Description
This ultra-light yet durable aluminum step stool folds to 2 inches for convenient storage when not in use. The non-slip feet and treads provide secure footing and maximum stability. 300 lb. capacity. Backed by manufacturers 10 year limited warranty. 2 steps.
MADE IN GERMANY
MADE IN GERMANY
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/4 in |
| Width | 18-1/2 in |
| Height | 32-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 11.5 lbs |
| Height to Top Step/Platform | 18 in |
| Step Width | 8 in |
Product Details
| Assembly Required | No |
| Number of Steps | 2 |
| Color | Gray |
| Style | K30 |
| Duty Rating | 1A |
| Material | Aluminum |
| Description | K30 2 Step Aluminum Folding Step Ladder |
| Manufacturers Part Number | 4392-801 |
| Brand | Hailo |