Tri-Arc 1 Step Mobile Aluminum Step Stand with Solid Ribbed Top Step & 24"W Platform
|
Questions & Answers (0)
Product Description
This lightweight aluminum step stand is ideal for low height access applications and for taking from job to job in all environments. Designed with a large 24" wide by 14" deep work surface and solid ribbed tread that provides excellent slip resistance. Ships fully assembled. Gray color finish.
PROMOTIONAL PRICE
$219.95was $259.95
Save $40.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 26 in |
| Height | 13 in |
| Weight Capacity | 350 lbs |
| Weight | 12 lbs |
| Height to Top Step/Platform | 13 in |
| Step Width | 24 in |
Product Details
| Assembly Required | No |
| Type | Rolling |
| Number of Steps | 1 |
| Color | Gray |
| Step Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | WLAR001244 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |