Justrite 110 Gal. Acid Drum Cabinet, Manual Close, 2 Door, 59"W x 34"D x 65"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Justrite 2 Vertical 55 Gal. Drum, 2 Door, Manual, Drum Acid Cabinet, 59"W x 34"D x 65"H, Blue
Justrite's Steel Cabinets for Corrosives. All models have the same quality features as Justrite's flammable cabinets including: double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, threepoint self-latching doors and leveling feet. To resist aggressive chemicals, acid cabinets also include polyethylene trays that sit on top of galvanized steel shelves and a separate polyethylene liner for the bottom sump. The liner can be removed for easy cleaning of drips and leaks. An all-epoxy, baked-on powder coat finish, inside-and-out, provides increased chemical resistance. Paint is exclusively formulated to resist the acids, bases and solvents often used in laboratories. Includes a limited warranty of 10 years.
Justrite's Steel Cabinets for Corrosives. All models have the same quality features as Justrite's flammable cabinets including: double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, threepoint self-latching doors and leveling feet. To resist aggressive chemicals, acid cabinets also include polyethylene trays that sit on top of galvanized steel shelves and a separate polyethylene liner for the bottom sump. The liner can be removed for easy cleaning of drips and leaks. An all-epoxy, baked-on powder coat finish, inside-and-out, provides increased chemical resistance. Paint is exclusively formulated to resist the acids, bases and solvents often used in laboratories. Includes a limited warranty of 10 years.
PRICE
$7,670.83
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 34 in |
| Height | 65 in |
| Weight | 612 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 2 |
| Door Type | Manual Close |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Assembled |
| Manufacturers Part Number | 8991022 |
| Brand | Justrite |
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Blue |
| Series | Sure-Grip EX, ChemCor® |
| Handle Type | Recessed |
| Style | Vertical |
| Capacity | (2) 55 Gallon Drums |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | EPA, NFPA 1, NFPA 30, OSHA |