DEWALT® 2 Way 360° Swivel Air Hose Splitter, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 2-Way 360° Swivel Air Hose Splitter lets you run two air tools at once from a single airline, eliminating the constant switching between tools. The 360° swivel connections prevent your hoses from tangling as you move around your workspace, getting rid of those frustrating knots and kinks. This splitter comes ready to use with one industrial plug and two universal couplers that work with Industrial, Automotive, and ARO fittings - meaning it connects to most air tool setups you already have. Built for professional use with a 300 PSI rating and solid 40 SCFM airflow @ 90 PSI, it won't restrict your tools' performance.
PRICE
$24.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
Product Details
| Style | Industrial, Automotive, ARO 1/4" Universal Size Interchange |
| Interchange | Industrial, Automotive, ARO 1/4" Universal |
| CFM | 40 CFM |
| Made in the USA | No |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM041-0118 |
| Connection Configuration | 1/4 NPT |
| PSI | 300 psi |
| Brand | DeWalt |