DEWALT® 4-Way Straight Air Manifold, 1/4" Male NPT Plug
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 4-Way Straight Air Manifold multiplies your productivity by turning one airline into four, keeping your most-used tools connected and ready to work, or allows a team to run them all at the same time! The straight line design organizes your connections while taking up minimal space in your work area. Rated for pressures up to 300 PSI with airflow of 40 SCFM @ 90 PSI, this manifold ensures your tools perform at their best. 5 Ports aluminum industrial pneumatic air compressor quick connect socket in line type air hose splitter with 4 couplers and 1/4" male NPT plug. It arrives with four universal couplers pre-installed and one industrial plug that needs to be installed, integrating seamlessly with your existing air system. The bright DEWALT® yellow makes it easy to spot in your workshop. Stop wasting time connecting and disconnecting tools - set up once and focus on getting the job done.
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
Product Details
| Interchange | Industrial, Automotive, ARO 1/4" Universal |
| CFM | 40 CFM |
| Connection Configuration | 1/4 Industrial Plug |
| Style | Industrial, Automotive, ARO 1/4" Universal Size Interchange |
| Made in the USA | No |
| Material | Aluminum |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM041-0120 |
| PSI | 300 psi |
| Brand | DeWalt |