Valley Craft 2-Wheel Hand Truck For Fiber Drums, Rubber Wheels, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Aluminum 2-Wheel Rubber Drum Hand Truck is the perfect solution for transporting drums or barrels throughout facilities or on the go. The heavy-duty construction has continuous solid welds for superior durability. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. Efficiently load, transport and store various drums with ease. Aluminum frames are light weight making them easier to maneuver, and are spark resistant which is required for certain environments. (2) 10" rubber wheels are recommended for flat indoor environments and are maintenance free. The fiber drum chime hook reaches an additional 1" specific to fiber drums only. Valley Craft's® Drum Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.
PRICE
$985.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 18 in |
| Height | 52 in |
| Weight Capacity | 1000 lbs |
| Weight | 45 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Type | 2-Wheel Hand Truck |
| Color | Silver |
| Wheel Type | (2) Rigid |
| Capacity | 30/55 gal |
| Material | Aluminum |
| Manufacturers Part Number | F81770A3F |
| Brand | Valley Craft |